14x17.5x1 Air Filter, MERV 11, Standard Capacity, Actual Size: 14x17.5x0.75
- Mfr # FK14X17.5X1A-M11-12
- Zoro # G922595438
product price:Â
$
10.99
/ea
Sold in multiples of 12 for
$131.88
Key Features
Nominal Filter Size
14x17.5x1
Performance Rating
MERV 11
Nominal Height
17-1/2 in
Nominal Width
14 in
Nominal Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FK14X17.5X1A-M11-12
- Zoro #
- G922595438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14x17.5x1
- Nominal Height
- 17-1/2 in
- Nominal Width
- 14 in
- Nominal Depth
- 3/4 in
- Actual Filter Size
- 14 x 17.5 x 0.75 in
Details
- Performance Rating
- MERV 11
- Media Material
- Synthetic
- Air Filter Capacity
- Standard
- Item
- Pleated Air Filter
Description
Filter King 14x17.5x1 MERV 11 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 14x17.5x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 11 rating is roughly equivalent to MPR 1200 and FPR 7, making it simple to match performance across different rating systems. MERV 11 offers enhanced filtration for families who want a step up in protection. In addition to capturing dust, pollen, mold, dust mites, bacteria and pet dander, it also helps reduce smoke and smog particles from traffic or nearby industry. It is a solid option for allergy-prone homes that still want good airflow and system efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.