
14x18x2 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8
Mfr # FK14x18x2-M8-12
Zoro # G414643753
product price:Â $11.69
/ea
Sold in multiples of 12 for $140.28
Key Features
Nominal Filter Size
14x18x2
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK14x18x2-M8-12
Zoro #
G414643753
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
14x18x2
Actual Filter Size
13-1/2 in x 17-1/2 in x 1-3/4 in
Nominal Height
18 in
Nominal Width
14 in
Nominal Depth
2 in
Actual Height
13-1/2 in
Actual Depth
1-3/4 in
Actual Width
17-1/2 in
Details
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
For Use With (Systems)
Air Conditioner
Common Applications
Air Conditioner
Filter Efficiency - Air Filters
0.8
Description
Filter King Merv 8 13.5x17.5x2 Air Filter actual size is 13.5x17.5x1.75. Our 13.5x17.5x2 Furnace Filters are designed to last up to 90 days. These pleated 2-inch Air Filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 8 filter is 13-1/2 x 17-1/2 x 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.