14x22x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8

  • Mfr # FK14x22x1-M8-12

  • Zoro # G314643716


product price:  $5.39
/ea
Sold in multiples of 12 for $64.68

Key Features

Nominal Filter Size
14x22x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK14x22x1-M8-12
Zoro #
G314643716
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
14x22x1
Actual Filter Size
13-1/2 in x 21-1/2 in x 3/4 in
Nominal Height
22 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Width
21-1/2 in
Actual Height
13-1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
Common Applications
Air Conditioner
For Use With (Systems)
Air Conditioner
Filter Efficiency - Air Filters
0.8

Description

Filter King Merv 8 14x22x1 Air Filter actual size is 13.5x21.5x.75. Our 14x22x1 Furnace Filters are designed to last up to 90 days. These pleated 1-inch Air Filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 8 filter i 13-1/2 x 21-1/2 x 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.