14x27x1 Air Filter, MERV 13, Standard Capacity, Actual Size: 14x27x0.75
- Mfr # FK14X27X1A-M13-12
- Zoro # G922591805
product price:Â
$
15.39
/ea
Sold in multiples of 12 for
$184.68
Key Features
Nominal Filter Size
14x27x1
Performance Rating
MERV 13
Air Filter Capacity
Standard
Actual Filter Size
14 x 27 x 0.75 in
Nominal Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FK14X27X1A-M13-12
- Zoro #
- G922591805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14x27x1
- Actual Filter Size
- 14 x 27 x 0.75 in
- Nominal Width
- 14 in
- Nominal Depth
- 3/4 in
- Nominal Height
- 27 in
Details
- Performance Rating
- MERV 13
- Air Filter Capacity
- Standard
- Media Material
- Synthetic
- Item
- Pleated Air Filter
Description
Filter King 14x27x1 MERV 13 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 14x27x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 13 rating is roughly equivalent to MPR 1900 and FPR 10, making it simple to match performance across different rating systems. MERV 13 provides our highest level of filtration, targeting fine particles that lower-rated filters let pass through. It captures dust, pollen, mold, dust mites, bacteria, pet dander, smoke, smog, and even many cooking and odor-carrying particles. This level is ideal for sensitive environments, homes with respiratory concerns, or anyone who wants premium protection and cleaner, fresher-smelling air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.