
16x16x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8
Mfr # FK16x16x1-M8-12
Zoro # G413362891
product price:Â $6.59
/ea
Sold in multiples of 12 for $79.08
Key Features
Nominal Filter Size
16x16x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK16x16x1-M8-12
Zoro #
G413362891
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16x16x1
Actual Filter Size
15-1/2 in x 15-1/2 in x 3/4 in
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Height
15-1/2 in
Actual Depth
3/4 in
Actual Width
15-1/2 in
Details
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
Common Applications
Air Conditioner
Filter Efficiency - Air Filters
0.8
For Use With (Systems)
Air Conditioner
Filter Frame Color
White
Description
Filter King 16x16x1 Air Filter Merv 8 actual size is 15.5 x 15.5 x .75 . Our 16x16x1 Furnace Filters are designed to last up to 90 days. These pleated air filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. Standard Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.