
17-1/2x21x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8
Mfr # FK17.5x21x1A-M812
Zoro # G414643746
product price:Â $6.55
/ea
Sold in multiples of 12 for $78.60
Key Features
Nominal Filter Size
17-1/2x21x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK17.5x21x1A-M812
Zoro #
G414643746
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
17-1/2x21x1
Actual Filter Size
17.2 in x 21 in x 3/4 in
Nominal Height
21 in
Nominal Width
17-1/2 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
Common Applications
Air Conditioner
Filter Efficiency - Air Filters
0.8
For Use With (Systems)
Air Conditioner
Description
Filter King Merv 8 17.5x21x1 Air Filter actual size is 17.5x21x.75. Our 17.5x21x1 Furnace Filters are designed to last up to 90 days. These pleated 1-inch Air Filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 8 filter is 17-1/2 x 21 x 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.