17.5x59x1 Air Filter, MERV 8, Standard Capacity, Actual Size: 17.5x59x0.75

  • Mfr # FK17.5X59X1A-M8-12

  • Zoro # G922594950


product price:  $27.55
/ea
Sold in multiples of 12 for $330.60

Key Features

Nominal Filter Size
17.5x59x1
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Width
17-1/2 in
Nominal Depth
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FK17.5X59X1A-M8-12
Zoro #
G922594950
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
17.5x59x1
Nominal Width
17-1/2 in
Nominal Depth
3/4 in
Actual Filter Size
17.5 x 59 x 0.75 in
Nominal Height
59 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Air Filter Capacity
Standard

Description

Filter King 17.5x59x1 MERV 8 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 17.5x59x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 8 rating is roughly equivalent to MPR 700 and FPR 5, making it simple to match performance across different rating systems. MERV 8 is a great everyday choice for most households, capturing common airborne particles such as dust, pollen, mold spores, dust mites, bacteria and pet dander. It helps reduce visible dust and irritation while keeping airflow strong and energy costs under control.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.