19.25x23.25x1 Air Filter, MERV 8 Carbon, Standard Capacity, Actual Size: 19.25x23.25x0.75

  • Mfr # FK19.25X23.25X1A-CO-12

  • Zoro # G422592166


product price:  $23.89
/ea
Sold in multiples of 12 for $286.68

Key Features

Nominal Filter Size
19.25x23.25x1
Air Filter Capacity
Standard
Nominal Width
19-1/4 in
Actual Filter Size
19.25 x 23.25 x 0.75 in
Nominal Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK19.25X23.25X1A-CO-12
Zoro #
G422592166
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
19.25x23.25x1
Nominal Width
19-1/4 in
Actual Filter Size
19.25 x 23.25 x 0.75 in
Nominal Depth
3/4 in
Nominal Height
23-1/4 in

Details

Air Filter Capacity
Standard
Performance Rating
MERV 8 Carbon
Media Material
Synthetic

Description

Filter King 19.25x23.25x1 MERV 8 Carbon air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 19.25x23.25x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 8 Carbon rating is roughly equivalent to MPR 700 and FPR 5, making it simple to match performance across different rating systems. Our MERV 8 Carbon filters combine dependable particle filtration with an added carbon layer for odor reduction. They capture dust, pollen, mold, dust mites and bacteria while the carbon media helps absorb odors and light smoke from pets, cooking and everyday household activities. This is a smart choice when you want general filtration plus an extra boost against lingering smells.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.