Shop FILTER KING
See all product information
Create Account
20x20x2 Pleated Air Filter, Standard Capacity, Synthetic, MERV 13, 6 PK
- Mfr # FK20X20X2-M13-6
- Zoro # G612923466
product price:
$
76.15
/pk of 6, $12.69/ea
Key Features
Performance Rating
MERV 13
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Actual Filter Size
19-1/2 in x 19-1/2 in x 1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FK20X20X2-M13-6
- Zoro #
- G612923466
- UPC #
- -
- Country of Origin
- United States
- Performance Rating
- MERV 13
- Air Filter Capacity
- Standard Capacity
- Frame or Header Material
- Synthetic
- Media Material
- Synthetic
- Item
- Pleated Air Filter
- For Use With (Systems)
- Air Conditioner
- Common Applications
- Air Conditioner
Dimensions
- Nominal Filter Size
- 20x20x2
- Actual Filter Size
- 19-1/2 in x 19-1/2 in x 1-3/4 in
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
- Actual Depth
- 1-3/4 in
- Actual Height
- 19-1/2 in
- Actual Width
- 19-1/2 in
Description
Filter King Merv 13 20x20x2 6-Pack Air Filter actual size is 19.5x19.5x1.75. Our 20x20x2 Furnace Filters are designed to last up to 90 days. These pleated 2-inch air filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 13 filter is 19-1/2 x 19-1/2 x 1-3/4
- •FILTER: This is a MERV 8 rated 6 pack Air Conditioner Filter | Size: 20" x 20" x 1" - Actual Size: 19.5" x 19.5" x 1.75
- •MADE IN USA: Fully manufactured in the United States. Made from the highest quality materials and construction. (EPA Establishment Number: 103501-FL-1)
- •MAX PERFORMANCE: Our filters can last up to 90 DAYS before needing replacement. We do recommend to change your home air filter every 30 - 90 days for 1 inch filters. This will help maintain the longevity of the intended application like A/C and heaters
- •CAPTURE MORE: Protect your home! The pleated design captures more particles and extends lifetime of the filter. Merv Filters trap airborne particles without impacting air flow. Feel the difference in 48 hours.
- •FAST & EASY INSTALLATION: Open, Slide and Close! A simple yet effective replacement air filter for your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.