
20x20x2 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8
Mfr # FK20x20x2-M8-12
Zoro # G313362885
product price:Â $7.25
/ea
Sold in multiples of 12 for $87.00
Key Features
Nominal Filter Size
20x20x2
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK20x20x2-M8-12
Zoro #
G313362885
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
20x20x2
Actual Filter Size
19-1/2 in x 19-1/2 in x 1-3/4 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
2 in
Actual Width
19-1/2 in
Actual Depth
1-3/4 in
Actual Height
19-1/2 in
Details
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
Common Applications
Air Conditioner
For Use With (Systems)
Air Conditioner
Filter Frame Color
White
Filter Efficiency - Air Filters
0.8
Description
Filter King 20x20x2 Air Filter Merv 8 actual size is 19.5 x 19.5 x 1.75 . Our 20x20x2 Furnace Filters are designed to last up to 90 days. These pleated air filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. Standard Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.