Shop FILTER KING
See all product information
Create Account
20x36x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8
- Mfr # FK20x36x1-M8-12
- Zoro # G814643735
product price:Â
$
7.75
/ea
Sold in multiples of 12 for
$93.00
Key Features
Nominal Filter Size
20x36x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FK20x36x1-M8-12
- Zoro #
- G814643735
- UPC #
- -
- Country of Origin
- United States
- Performance Rating
- MERV 8
- Air Filter Capacity
- Standard Capacity
- Frame or Header Material
- Synthetic
- Media Material
- Synthetic
- Item
- Pleated Air Filter
- Common Applications
- Air Conditioner
- For Use With (Systems)
- Air Conditioner
- Filter Efficiency - Air Filters
- 0.8
Dimensions
- Nominal Filter Size
- 20x36x1
- Actual Filter Size
- 19-1/2 in x 35-1/2 in x 3/4 in
- Nominal Height
- 36 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 35-1/2 in
- Actual Height
- 19-1/2 in
Description
Filter King Merv 8 19.5x35.5x1 Air Filter actual size is 19.5x35.5x.75. Our 19.5x35.5x1 Furnace Filters are designed to last up to 90 days. These pleated 1-inch Air Filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 8 filter is 19-1/2 x 35-1/2 x 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.