
21x21x1 Air Filter, MERV 11, Standard Capacity, Actual Size: 21x21x0.75
Mfr # FK21X21X1A-M11-12
Zoro # G422597123
product price:Â $8.15
/ea
Sold in multiples of 12 for $97.80
Key Features
Nominal Filter Size
21x21x1
Actual Filter Size
21 x 21 x 0.75 in
Nominal Height
21 in
Air Filter Capacity
Standard
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK21X21X1A-M11-12
Zoro #
G422597123
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
21x21x1
Actual Filter Size
21 x 21 x 0.75 in
Nominal Height
21 in
Nominal Depth
3/4 in
Nominal Width
21 in
Details
Air Filter Capacity
Standard
Media Material
Synthetic
Performance Rating
MERV 11
Description
Filter King 21x21x1 MERV 11 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 21x21x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 11 rating is roughly equivalent to MPR 1200 and FPR 7, making it simple to match performance across different rating systems. MERV 11 offers enhanced filtration for families who want a step up in protection. In addition to capturing dust, pollen, mold, dust mites, bacteria and pet dander, it also helps reduce smoke and smog particles from traffic or nearby industry. It is a solid option for allergy-prone homes that still want good airflow and system efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.