
22x22x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8
Mfr # FK22x22x1-M8-12
Zoro # G014643764
product price:Â $6.65
/ea
Sold in multiples of 12 for $79.80
Key Features
Nominal Filter Size
22x22x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK22x22x1-M8-12
Zoro #
G014643764
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
22x22x1
Actual Filter Size
21-1/2 in x 21-1/2 in x 3/4 in
Nominal Height
22 in
Nominal Width
22 in
Nominal Depth
1 in
Actual Height
21-1/2 in
Actual Width
21-1/2 in
Actual Depth
3/4 in
Details
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
Filter Efficiency - Air Filters
0.8
For Use With (Systems)
Air Conditioner
Common Applications
Air Conditioner
Description
Filter King Merv 8 21.5x21.5x1 Air Filter actual size is 21.5x21.5x.75. Our 21.5x21.5x1 Furnace Filters are designed to last up to 90 days. These pleated 1-inch Air Filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 8 filter is 21-1/2 x 21-1/2 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.