
24x24x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8
Mfr # FK24x24x1-M8-12
Zoro # G513362883
product price:Â $7.55
/ea
Sold in multiples of 12 for $90.60
Key Features
Nominal Filter Size
24x24x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK24x24x1-M8-12
Zoro #
G513362883
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
24x24x1
Actual Filter Size
23-1/2 in x 23-1/2 in x 3/4 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Width
23-1/2 in
Actual Height
23-1/2 in
Details
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
For Use With (Systems)
Air Conditioner
Filter Efficiency - Air Filters
0.8
Common Applications
Air Conditioner
Filter Frame Color
White
Description
Filter King 24x24x1 Air Filter Merv 8 actual size is 23.5 x 23.5 x .75 . Our 24x24x1 Furnace Filters are designed to last up to 90 days. These pleated air filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. Standard Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.