
28.5x4x1 Air Filter, MERV 8, Standard Capacity, Actual Size: 4x28.5x0.75
Mfr # FK28.5X4X1A-M8-12
Zoro # G022595192
product price:Â $12.15
/ea
Sold in multiples of 12 for $145.80
Key Features
Nominal Height
4 in
Nominal Depth
3/4 in
Nominal Filter Size
28.5 x 4 x 1 in
Performance Rating
MERV 8
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK28.5X4X1A-M8-12
Zoro #
G022595192
UPC #
-
Country of Origin
United States
Dimensions
Nominal Height
4 in
Nominal Depth
3/4 in
Nominal Filter Size
28.5 x 4 x 1 in
Actual Filter Size
4 x 28.5 x 0.75 in
Nominal Width
28-1/2 in
Details
Performance Rating
MERV 8
Media Material
Synthetic
Air Filter Capacity
Standard
Description
Filter King 28.5x4x1 MERV 8 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 4x28.5x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 8 rating is roughly equivalent to MPR 700 and FPR 5, making it simple to match performance across different rating systems. MERV 8 is a great everyday choice for most households, capturing common airborne particles such as dust, pollen, mold spores, dust mites, bacteria and pet dander. It helps reduce visible dust and irritation while keeping airflow strong and energy costs under control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.