Shop FILTER KING
See all product information
Create Account
29.75x35.75x1 Air Filter, MERV 13, Standard Capacity, Actual Size: 29.75x35.75x0.75
- Mfr # FK29.75X35.75X1A-M13-12
- Zoro # G122591544
product price:Â
$
42.69
/ea
Sold in multiples of 12 for
$512.28
Key Features
Nominal Filter Size
29.75x35.75x1
Performance Rating
MERV 13
Air Filter Capacity
Standard
Media Material
Synthetic
Actual Filter Size
29.75 x 35.75 x 0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FK29.75X35.75X1A-M13-12
- Zoro #
- G122591544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 29.75x35.75x1
- Actual Filter Size
- 29.75 x 35.75 x 0.75 in
- Nominal Height
- 35-3/4 in
- Nominal Width
- 29-3/4 in
- Nominal Depth
- 3/4 in
Details
- Performance Rating
- MERV 13
- Air Filter Capacity
- Standard
- Media Material
- Synthetic
- Item
- Pleated Air Filter
Description
Filter King 29.75x35.75x1 MERV 13 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 29.75x35.75x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 13 rating is roughly equivalent to MPR 1900 and FPR 10, making it simple to match performance across different rating systems. MERV 13 provides our highest level of filtration, targeting fine particles that lower-rated filters let pass through. It captures dust, pollen, mold, dust mites, bacteria, pet dander, smoke, smog, and even many cooking and odor-carrying particles. This level is ideal for sensitive environments, homes with respiratory concerns, or anyone who wants premium protection and cleaner, fresher-smelling air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.