
30x30x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8
Mfr # FK30x30x1-M8-12
Zoro # G414643739
product price:Â $9.29
/ea
Sold in multiples of 12 for $111.48
Key Features
Nominal Filter Size
30x30x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK30x30x1-M8-12
Zoro #
G414643739
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
30x30x1
Actual Filter Size
29-1/2 in x 29-1/2 in x 3/4 in
Nominal Height
30 in
Nominal Width
30 in
Nominal Depth
1 in
Actual Width
29-1/2 in
Actual Height
29-1/2 in
Actual Depth
3/4 in
Details
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
Filter Efficiency - Air Filters
0.8
Common Applications
Air Conditioner
For Use With (Systems)
Air Conditioner
Description
Filter King Merv 8 29.5x29.5x1 Air Filter actual size is 29.5x29.5x.75. Our 29.5x29.5x1 Furnace Filters are designed to last up to 90 days. These pleated 1-inch Air Filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 8 filter is 29-1/2 x 29-1/2 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.