
32x54.5x1 Air Filter, MERV 8, Standard Capacity, Actual Size: 32x54.5x0.75
Mfr # FK32X54.5X1A-M8-12
Zoro # G722596697
product price:Â $59.99
/ea
Sold in multiples of 12 for $719.88
Key Features
Actual Filter Size
32 x 54.5 x 0.75 in
Nominal Height
54-1/2 in
Air Filter Capacity
Standard
Nominal Width
32 in
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK32X54.5X1A-M8-12
Zoro #
G722596697
UPC #
-
Country of Origin
United States
Dimensions
Actual Filter Size
32 x 54.5 x 0.75 in
Nominal Height
54-1/2 in
Nominal Width
32 in
Nominal Filter Size
32 x 54.5 x 1 in
Nominal Depth
3/4 in
Details
Air Filter Capacity
Standard
Media Material
Synthetic
Performance Rating
MERV 8
Description
Filter King 32x54.5x1 MERV 8 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 32x54.5x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 8 rating is roughly equivalent to MPR 700 and FPR 5, making it simple to match performance across different rating systems. MERV 8 is a great everyday choice for most households, capturing common airborne particles such as dust, pollen, mold spores, dust mites, bacteria and pet dander. It helps reduce visible dust and irritation while keeping airflow strong and energy costs under control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.