Shop FILTER KING
See all product information
Create Account
40.5x21.5x1 Air Filter, MERV 8, Standard Capacity, Actual Size: 21.5x40.5x0.75
- Mfr # FK40.5X21.5X1A-M8-12
- Zoro # G322598701
product price:Â
$
26.69
/ea
Sold in multiples of 12 for
$320.28
Key Features
Nominal Filter Size
40.5x21.5x1
Performance Rating
MERV 8
Air Filter Capacity
Standard
Media Material
Synthetic
Actual Filter Size
21.5 x 40.5 x 0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FK40.5X21.5X1A-M8-12
- Zoro #
- G322598701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 40.5x21.5x1
- Actual Filter Size
- 21.5 x 40.5 x 0.75 in
- Nominal Height
- 21-1/2 in
- Nominal Width
- 40-1/2 in
- Nominal Depth
- 3/4 in
Details
- Performance Rating
- MERV 8
- Air Filter Capacity
- Standard
- Media Material
- Synthetic
- Item
- Pleated Air Filter
Description
Filter King 40.5x21.5x1 MERV 8 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 21.5x40.5x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 8 rating is roughly equivalent to MPR 700 and FPR 5, making it simple to match performance across different rating systems. MERV 8 is a great everyday choice for most households, capturing common airborne particles such as dust, pollen, mold spores, dust mites, bacteria and pet dander. It helps reduce visible dust and irritation while keeping airflow strong and energy costs under control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.