
8x30x1 Air Filter, MERV 8 CARBON, Standard Capacity, Actual Size: 8x30x0.75
Mfr # FK8X30X1A-CO-12
Zoro # G622599385
product price:Â $14.99
/ea
Sold in multiples of 12 for $179.88
Key Features
Nominal Filter Size
8x30x1
Nominal Depth
3/4 in
Air Filter Capacity
Standard
Performance Rating
MERV 8 CARBON
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK8X30X1A-CO-12
Zoro #
G622599385
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
8x30x1
Nominal Depth
3/4 in
Nominal Width
8 in
Actual Filter Size
8 x 30 x 0.75 in
Nominal Height
30 in
Details
Air Filter Capacity
Standard
Performance Rating
MERV 8 CARBON
Media Material
Synthetic
Description
Filter King 8x30x1 MERV 8 CARBON air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 8x30x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 8 CARBON rating is roughly equivalent to MPR 700 and FPR 5, making it simple to match performance across different rating systems. Our MERV 8 Carbon filters combine dependable particle filtration with an added carbon layer for odor reduction. They capture dust, pollen, mold, dust mites and bacteria while the carbon media helps absorb odors and light smoke from pets, cooking and everyday household activities. This is a smart choice when you want general filtration plus an extra boost against lingering smells.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.