8x35.5x1 Air Filter, MERV 13, Standard Capacity, Actual Size: 8x35.5x0.75

  • Mfr # FK8X35.5X1A-M13-12

  • Zoro # G522597085


product price:  $11.49
/ea
Sold in multiples of 12 for $137.88

Key Features

Actual Filter Size
8 x 35.5 x 0.75 in
Air Filter Capacity
Standard
Nominal Filter Size
8 x 35.5 x 1 in
Performance Rating
MERV 13
Nominal Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK8X35.5X1A-M13-12
Zoro #
G522597085
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
8 x 35.5 x 0.75 in
Nominal Filter Size
8 x 35.5 x 1 in
Nominal Depth
3/4 in
Nominal Height
35-1/2 in
Nominal Width
8 in

Details

Air Filter Capacity
Standard
Performance Rating
MERV 13
Media Material
Synthetic

Description

Filter King 8x35.5x1 MERV 13 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 8x35.5x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 13 rating is roughly equivalent to MPR 1900 and FPR 10, making it simple to match performance across different rating systems. MERV 13 provides our highest level of filtration, targeting fine particles that lower-rated filters let pass through. It captures dust, pollen, mold, dust mites, bacteria, pet dander, smoke, smog, and even many cooking and odor-carrying particles. This level is ideal for sensitive environments, homes with respiratory concerns, or anyone who wants premium protection and cleaner, fresher-smelling air.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.