Chemical Filter Chamber, 5.0-9.8 GPM, 1-20in cartridge, Polypropylene/FKM, 1in NPT, DOE

  • Mfr # 4C-2B-V

  • Zoro # G115821474


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
5.0-9.8 GPM
Housing Material
Polypropylene
For Use With
Various Chemical Solutions that need to be filtered
Max. Pressure (PSI)
40 PSI @ 73 degrees F
Flow Rate (GPM)
5.0-9.8 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4C-2B-V
Zoro #
G115821474
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
28-1/4 in

Details

Capacity (Gal.)
5.0-9.8 GPM
Housing Material
Polypropylene
For Use With
Various Chemical Solutions that need to be filtered
Max. Pressure (PSI)
40 PSI @ 73 degrees F
Flow Rate (GPM)
5.0-9.8 GPM

Description

Penguin Series C, Non-metallic, Filter Cartridge Chamber is designed for particulates removal from both Alkaline and Acidic Aqueous Solutions containing a variety of chemistries. Various materials are available for construction, includingnatural polypropylene, copolymer high-density polypropylene, CPVC, and PVDF that can handle temperatures to 240 degrees farenheit and pressures to100 psi@ambient temperature. Chambers can be used with depth string wound, melt blown, spun polypropylene, or pleated cartridges. Cartridges are Double Open End cartridges DOE for nominal filtration. Filter Chamber must be selected based on chemical compatibility and temperature of fluid being filtered.


  • • Filter Housing, Non-metallic
  • • Available in CPVC, natural polypropylene, and natural PVDF
  • • Compressor rubber ball design provides a 1⁄4" (6.3 mm) cartridge length variance
  • • Chamber top is threaded onto the chamber shell via an ACME thread configuration
  • • FNPT in lieu of MNPT inlets/outlets are employed to eliminate the breaking of MNPT inlet/outlet nozzles
  • • 3C/4C chambers are mounted out-of-tank using the square baseplate or mounted on an extended bracket
  • • CE certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.