Chemical Filter Chamber, Single Cartridge, 5.0-9.8 GPM, 1-20in cartridge, PVDF/FKM, 1in NPT, DOE
- Mfr # 4C-2C-V
- Zoro # G715821461
Key Features
Specifications
Details
- MFR #
- 4C-2C-V
- Zoro #
- G715821461
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- PVDF
- Flow Rate (GPM)
- 5.0-9.8 GPM
- Max. Pressure (PSI)
- 80 PSI @ 73 degrees F
- For Use With
- Various Chemical Solutions that need to be filtered
- Capacity (Gal.)
- 5.0-9.8 GPM
Dimensions
- Length (In.)
- 28-1/4 in
Description
Penguin Series C, Non-metallic, Filter Cartridge Chamber is designed for particulates removal from both Alkaline and Acidic Aqueous Solutions containing a variety of chemistries. Various materials are available for construction, includingnatural polypropylene, copolymer high-density polypropylene, CPVC, and PVDF that can handle temperatures to 240 degrees farenheit and pressures to100 psi@ambient temperature. Chambers can be used with depth string wound, melt blown, spun polypropylene, or pleated cartridges. Cartridges are Double Open End cartridges DOE for nominal filtration. Filter Chamber must be selected based on chemical compatibility and temperature of fluid being filtered.
- • Filter Housing, Non-metallic
- • Available in CPVC, natural polypropylene, and natural PVDF
- • Compressor rubber ball design provides a 1⁄4" (6.3 mm) cartridge length variance
- • Chamber top is threaded onto the chamber shell via an ACME thread configuration
- • FNPT in lieu of MNPT inlets/outlets are employed to eliminate the breaking of MNPT inlet/outlet nozzles
- • 3C/4C chambers are mounted out-of-tank using the square baseplate or mounted on an extended bracket
- • CE certified
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.