In-Tank Suction, with eductor, 1700 gph max, 1/3 HP, 1-PH, PVDF/FKM, 3/4in NPT Disch

  • Mfr # SFL-200C-V-1

  • Zoro # G415821525


product price:  $1,670.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals including Plating Solutions and other applications such as Filtering, and Recirculating of tanks.
Connection
NPT
Capacity (Gal.)
28.3 GPM
Housing Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFL-200C-V-1
Zoro #
G415821525
UPC #
-
Country of Origin
United States

Details

For Use With
Chemicals including Plating Solutions and other applications such as Filtering, and Recirculating of tanks.
Connection
NPT
Capacity (Gal.)
28.3 GPM
Housing Material
PVDF

Description

Penguin SF Series in-tank suction filtration systems constructed from A CPVC, B Polypro, or C PVDF, depending on model number, withno metal contact. They are corrosion- resistant and designed for continuous-duty operation and virtuallytrouble-free service. Series SF filtration systems are easy-to-install and maintain. Pumps are sealess, cantilever design, run dry without damage, self-priming when fully immersed in liquid, tank-lip mounted. Pumps include an eductor mounted for agitation by inducing an additional 4 gpm of flow for every 1 gpm of effluent pumping, Can be used with a variety of filter cartridges and ships with standard string wound filter cartridges. Applications include Plating Solutions, Acids, Alkalines, Rinse Tanks, Solution pumping, filtration, and/or agitation.


  • • Chemical Filter System
  • • Sealless, cantilever design
  • • Tank-lip mounted inside the tank with no floor space required
  • • Self-priming when fully immersed in liquid
  • • Filtration rates up to 1700-GPH
  • • Runs dry without damage
  • • CPVC, polypropylene, or PVDF eductor provides increased agitation
  • • Accepts a variety of cartridges types, 1"ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.