Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MF Filtration System, Filter&Pump, 1/2 HP, 230V, 1-PH, filtration rate 500-800 GPH, Poly/FKM/CPVC

  • Mfr # MFDB-500B-A-V-2

  • Zoro # G815821477


product price: $4,869.99
/ea
Free Shipping & Returns

Key Features

Inlet Port (In.)
1.5 in FPT
Housing Material
Poly/FKM/CPVC
Includes
Complete mounted system including Filter, Mag-Drive Pump, 1/2 HP, 230V 1-PH, filtration rate 500-800 GPH, Poly/FKM/CPVC
Fitting Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFDB-500B-A-V-2
Zoro #
G815821477
UPC #
-
Country of Origin
United States

Details

Inlet Port (In.)
1.5 in FPT
Housing Material
Poly/FKM/CPVC
Includes
Complete mounted system including Filter, Mag-Drive Pump, 1/2 HP, 230V 1-PH, filtration rate 500-800 GPH, Poly/FKM/CPVC
Fitting Connection Type
NPT

Description

Penguin MF series filter systems are specifically designed for leakproof filtering and circulating. Equipped with the Penguin M & MTD series polypropylene magnetic driven pump and the rugged Penguin CPVC or polypropylene filter chamber, MF filter systems are designed for continuous trouble-free service. The smaller compact MF filter system is excellent for complete corrosion-resistant filtration in laboratories, pilot plants, and production applications. The larger MF filter system provides a high volume, high-pressure filter system to which casters can be added for portability. Simple in design and efficient in performance, these systems are recommended for acid and alkaline solutions. These include all precious metal plating solutions, high chloride, sulfuric, and alkaline cyanide solutions.


  • • Chemical Filter System
  • • Magnetic Drive Pump Filter System
  • • All Plastic Construction
  • • Complete system simplifies installation
  • • Sealless magnetic-drive pump
  • • Filter Chamber included
  • • Corrosion Resistant
  • • Filters Acid and Alkaline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.