PF String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-1/2in O.D., 1in I.D., 20 in H

  • Mfr # PF-P50R20P

  • Zoro # G115820903


product price:  $9.15
/ea
Sold in multiples of 20 for $183.00

Key Features

Flow Rate
10 GPM
For Use With
Filter Pump C Series Filter Chamber
Inside Dia.
1 in
Microns
50
Outside Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-P50R20P
Zoro #
G115820903
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
2-1/2 in
Length
20 in

Details

Flow Rate
10 GPM
For Use With
Filter Pump C Series Filter Chamber
Microns
50
Material
Polypropylene
Includes
String Wound Polypropylene Filter Cartridge
Capacity (Gal.)
10 GPM

Description

PF series string wound filter cartridges provide depth filtration using a continuous wind process which creates a one-piece filter with hundreds oof diamond shaped tunnels that get progressively smaller and smaller from the outer diameterto the core producing large void spaces that collect much more larger to finer particulates before needingreplacement.


  • • Standard Polypropylene
  • • True Depth Filtration
  • • Used for concentrated acids and alkalies
  • • Used for strong oxidizing agents
  • • Used for corrosive fluids

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.