Shop FILTER PUMP
See all product information
Create Account
PM Drum/Tank Mixer, Clamp, 22 in long for 50 gal tank, 1 CPS, 1/4 HP, 230/460V, 3-PH, 316 SS
- Mfr # PM-1/4SC-3-22-3
- Zoro # G815820906
product price:
$
1,083.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
22
Includes
Mixer with Clamp mount, 22 in long for 50 gal tank, 1 CPS, 1/4 HP, 230/460V, 3-PH, 316 SS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM-1/4SC-3-22-3
- Zoro #
- G815820906
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 22
Details
- Includes
- Mixer with Clamp mount, 22 in long for 50 gal tank, 1 CPS, 1/4 HP, 230/460V, 3-PH, 316 SS
Description
PM Series mixers are designed to handle a large range of chemicals for both tanks and drums without difficulty. These mixers are completely constructed of 316SS shafts, couplings, and propellers. For a completely metal-less mixer when in contact with the solution, a polypropylene propeller and sleeved shaft are available as an option. Other bases, mounts, and propeller materials are available.
- • Designed for a variety of chemical mixing
- • Agitation of solutions in drums or tanks
- • 316SS Shaft
- • 316SS propeller
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.