PM Drum/Tank Mixer, Flanged, 32 in length for 200 gal tank, 250 CPS, 1 HP, 115V, 1-PH, 316 SS

  • Mfr # PM-1SF-5-32-1

  • Zoro # G915820868


product price:  $1,545.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
32
Includes
Mixer with Flange mount, 32 in length for 200 gal tank, 250 CPS, 1 HP, 115V, 1-PH, 316 SS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM-1SF-5-32-1
Zoro #
G915820868
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
32

Details

Includes
Mixer with Flange mount, 32 in length for 200 gal tank, 250 CPS, 1 HP, 115V, 1-PH, 316 SS

Description

PM Series mixers are designed to handle a large range of chemicals for both tanks and drums without difficulty. These mixers are completely constructed of 316SS shafts, couplings, and propellers. For a completely metal-less mixer when in contact with the solution, a polypropylene propeller and sleeved shaft are available as an option. Other bases, mounts, and propeller materials are available.


  • • Designed for a variety of chemical mixing
  • • Agitation of solutions in drums or tanks
  • • 316SS Shaft
  • • 316SS propeller

Restrictions

Indicates a new DOE energy compliant motor.