Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Sparging Eductor, 3/8in MPT connection, 30 degree dispersion angle

  • Mfr # PE-3/8MB-1

  • Zoro # G115821528


product price: $37.79
/ea

Key Features

For Use With
The Penductor is used in finishing industry tanks to keep solids in suspension and eliminate hot spots in the tank. Used in Plating Solutions and other applications such as Etching, Filtering.
Width
2-3/8 in
Length
3-7/8 in
Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-3/8MB-1
Zoro #
G115821528
UPC #
-
Country of Origin
United States

Dimensions

Width
2-3/8 in
Length
3-7/8 in

Details

For Use With
The Penductor is used in finishing industry tanks to keep solids in suspension and eliminate hot spots in the tank. Used in Plating Solutions and other applications such as Etching, Filtering.
Material
Polypropylene
Color
Black
Connection
3/8 in MPT
Includes
Sparging Eductor

Description

The Penguin Penductor is designed for the process/Metal Finishting industry for fluid sparging applications. The Penductor circulates up to 5 gpm for every 1 gallon being pumped. The nozzle uses a 3/8in orifice with larger connection sizes for the same flow characteristics with less pressure drop. The larger connection size allows installation without added reducers or bushings. The diffuser is designed with a larger, 30 degree dispersion angle for more uniform agitation. The Penductor is used to keep solids in suspension and eliminate hot spots in the tank.


  • • 3 sizes available: 3/8",3/4", 1"
  • • Lower profile helps save your valuable tank space and makes for easier retrofits
  • • Larger connection sizes eliminate the need for multiple bushings when using standard fittings
  • • Larger plume dispersion angle helps eliminate dead spots between eductors
  • • Circulates up to 5 gallons for every gallon pumped
  • • Maximum temperature 280oF (PVDF)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.