SM Filtration System, Filter&Pump, 1/2 HP, 115V, 1-PH, filtration rate 600-1800 GPH, Poly/FKM/CPVC

  • Mfr # SMDB-600B-A-V-1

  • Zoro # G615821516


product price:  $3,729.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Inlet Port (In.)
1 in FPT
Housing Material
Poly/FKM/CPVC
Fitting Connection Type
NPT
Includes
Compact mounted system including Filter, Mag-Drive Pump, 1/2 HP, 115V, 1-PH, filtration rate 600-1800 GPH, Poly/FKM/CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMDB-600B-A-V-1
Zoro #
G615821516
UPC #
-
Country of Origin
United States

Details

Inlet Port (In.)
1 in FPT
Housing Material
Poly/FKM/CPVC
Fitting Connection Type
NPT
Includes
Compact mounted system including Filter, Mag-Drive Pump, 1/2 HP, 115V, 1-PH, filtration rate 600-1800 GPH, Poly/FKM/CPVC

Description

Penguin Series SM filter systems are designed to provide a complete, ultra compact, portable, leakproof filter system. Equipped with a polypropylene base, the Penguin M Series polypropylene or PVDF magnetic drive pump and the rugged Penguin CPVC or polypropylene filter chamber. SM filter systems are a simple, economical, efficient system for filtering and circulating acid and alkaline solutions. These include precious metal plating solutions, high chlorides, sulfuric and alkaline cyanide solutions. The smaller, compact SM filter systems are excellent for complete corrosion resistant filtration in laboratories, pilot plants and production applications. Penguin SM filter systems are easy to clean and simple for filter cartridge replacement. The single threaded head or the easy grip handles requiring no tools, releases the filter chamber head. There is no dismantling and no danger from breakage. Penguin filter chambers are constructed of CPVC or polypropylene to handle solution temperature to 180 deg F and feature completely leakproof filtration. They can accept most Penguin filter cartridges. The MTD Series pumps, constructed of polypropylene or PVDF are magnetically driven. The only moving part in the pump is the plastic encapsulated impeller magnet assembly that rotates on an internal pure ceramic spindle up against a ceramic thrust washer. Because the pump is seal less there is no leakage due to seal wear.


  • • Chemical Filter System
  • • Simple, economical, efficient system for filtering and circulating acid and alkaline solutions
  • • Ultra compact
  • • Sealless magnetic-drive pump
  • • Integral Filter Chamber
  • • Corrosion Resistant
  • • Easy to clean and simple for filter cartridge replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.