Vertical Centrifugal Chemical Pump, 72 gpm max, 1 HP, 115V, 1-PH, PVDF/FKM, 1.5in S x 1in NPT D

  • Mfr # P-3/4CVK-HP-1-1

  • Zoro # G015820935


product price:  $2,245.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Housing Material
PVDF
Phase
1
Voltage
115 VAC
Max. GPM @ Head
72 gpm @ 5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-3/4CVK-HP-1-1
Zoro #
G015820935
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1 in MPT
Inlet Size
1-1/2 in FPT

Details

HP
1 hp
Housing Material
PVDF
Phase
1
Voltage
115 VAC
Max. GPM @ Head
72 gpm @ 5 ft
Includes
Vertical P Series pump, PVDF/FKM, with 1 HP, 115 V motor
For Use With
Chemicals including Plating Solutions and other applications such as Etching, Filtering, Waste treatment, Wet Fume Scrubbing, and Transfer/Recirculating of tanks.
Color
White
Max Head
46 ft
Connection Type
NPT
Capacity
72 GPM
O-ring material
FKM

Description

Penguin P Series Vertical centrifugal, immersible, non-metallic pumps are designed to handle a large range of chemicals without difficulty. All wetted parts are constructed of CPVC A, polypropylene B, or PVDF C, depending on Model Number. Series P pumps have an upper working temperature of 180-A/150 B/280 C degrees, respectively, and thus can handle most corrosive, slurries, and abrasive solutions. Series P pumps are easy to install and operate and are virtually maintenance-free. Series P pumps are perfect for Plating Solutions and other applications such as Etching, Filtering, Waste treatment, Wet Fume Scrubbing, and Transfer/Recirculating of tanks.


  • • Vertical Pump
  • • Available in CPVC, polypropylene, and PVDF
  • • Easy to install in or out of tank
  • • Minimal amount of tank space, thus saving valuable floor space
  • • Resistant to a wide array of acids and bases
  • • Self-priming when immersed
  • • Corrosion resistant epoxy painted motors
  • • CE certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.