This item is Discontinued.

Filters-Now Filters-NOW DPFI20X26X5M11=DCM 20x26x5 Comfort Plus Filters MERV 11 Pack of - 2 DPFI20X26X5M11=DCM

This item is Discontinued.

Filters-Now

Filters-NOW DPFI20X26X5M11=DCM 20x26x5 Comfort Plus Filters MERV 11 Pack of - 2 (Discontinued)

Mfr # DPFI20X26X5M11=DCM
Zoro # G903725632
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPFI20X26X5M11=DCM
Zoro #
G903725632
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x26x5
Nominal Height
20 in
Nominal Width
26 in
Nominal Depth
5 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Comfort Plus Part # F825-0549 and FR2000.

  • Nominal size 20" x 26" x 5" (Actual size 20" x 25 7/8" x 4 7/8")
  • 98% efficient filtration media.
  • High efficiency filter media collects small dust particles before they can collect on your coils.
  • No assembly required...no combs needed...filter just slides right in!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.