This item is Discontinued.

Filters-Now Filters-NOW DPFW20X20X5 MERV 8 Honeywell FC100A1011 20x20x5 Media Air Filter Pack of - 2 DPFW20X20X5

This item is Discontinued.

Filters-Now

Filters-NOW DPFW20X20X5 MERV 8 Honeywell FC100A1011 20x20x5 Media Air Filter Pack of - 2 (Discontinued)

Mfr # DPFW20X20X5
Zoro # G503725155
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPFW20X20X5
Zoro #
G503725155
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Replacement Honeywell Filter FC100A1011 / FC35A1019 / 203721

  • Fits Lennox Models X8308, X0585, or X7935.
  • Also can be used to replace collection cells in electronic models F25F1018, F35F1016, F100F1020, F50A1124, F50A1165, F50E1026, F50E1182, F50E6124, F50E6165, F50E8021, F50E8062, F50F1107, F50F1040, F55A1244, F55A1426, F55A1459, F55F1029, F55F1052, F58A1050, F58F1026 and F300E1027.
  • Nominal size 20" x 20" x 5" (Actual size 19 3/4" x 19 7/8" x 4 3/8")
  • 98% efficient filtration media.
  • High efficiency filter media collects small dust particles before they can collect on your coils.
  • No assembly required...no combs needed...filter just slides right in!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.