This item is Discontinued.

Filters-Now Filters-NOW FA20X20X4=DWR 20x20x4 - 19.5 x 19.5 x 3.75 MERV 11 White-Rodgers Filter Pack of - 2 FA20X20X4=DWR

This item is Discontinued.

Filters-Now

Filters-NOW FA20X20X4=DWR 20x20x4 - 19.5 x 19.5 x 3.75 MERV 11 White-Rodgers Filter Pack of - 2 (Discontinued)

Mfr # FA20X20X4=DWR
Zoro # G703725528
UPC # 747925187422
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FA20X20X4=DWR
Zoro #
G703725528
UPC #
747925187422
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

White-Rodgers Part #FR1600M-108 and FR1600M-111

  • Nominal size 20" x 20" x 4" (Actual Size 19 1/2" x 19 1/2" x 3 3/4")
  • 98% efficient filtration media.
  • High efficiency filter media collects small dust particles before they can collect on your coils.
  • No assembly required...no combs needed...filter just slides right in!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.