Zoro Homepage

12x12x1 Pleated Air Filter, High Capacity, MERV 10, 12 PK

  • Mfr # GI510437

  • Zoro # G606372874


product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12x12x1
Performance Rating
MERV 10
Air Filter Capacity
High Capacity
Nominal Height
12 in
Nominal Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI510437
Zoro #
G606372874
UPC #
707022456869
Country of Origin
United States

Dimensions

Nominal Filter Size
12x12x1
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in

Details

Performance Rating
MERV 10
Air Filter Capacity
High Capacity
Item
Pleated Air Filter

Description

THE PLEATED AIR FILTER IS A PERFECT FIT TO REMOVE AIRBORNE IRRITANTS IN THE HVAC UNITS IN COMMERCIAL, LIGHT COMMERCIAL AND INDUSTRIAL BUILDINGS ALIKE. IDEAL APPLICATIONS INCLUDE OFFICE AND RETAIL, INDUSTRIAL FILTRATION, SINGLE AND MULTI-FAMILY HOUSING, GOVERNMENT AND EDUCATION FACILITIES, AND HEALTHCARE APPLICATIONS FROM DOCTOR OFFICES AND ASSISTED LIVING FACILITIES TO HOSPITALS. ADDITIONAL ANTIMICROBIAL AGENT APPLIED TO MEDIA TO PREVENT MOLD GROWTH. THIS FILTER UTILIZES A STATE-OF-THE-ART 100% SYNTHETIC MEDIA TO ACHIEVE EXCEPTIONALLY HIGH LEVELS OF EFFICIENCY WITH THE LOWEST RESISTANCE TO AIR FLOW AVAILABLE AND IS EFFECTIVE IN REMOVING MANY AIRBORNE IRRITANTS SUCH AS POLLENS, MOLDS, DANDER, AND DUST. THE LOW RESISTANCE IMPROVES AIR FLOW AND CAN GREATLY REDUCE ENERGY COSTS. THIS FILTER CAN BE A VALUABLE TOOL IN ACHIEVING POINTS FOR USGBC-LEED CERTIFICATION PROJECTS. THE ADVANCED MEDIA DOES NOT RELY ON ELECTROSTATIC CHARGE FOR EFFICIENCY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.