Zoro Homepage

16x16x2 Pleated Air Filter, MERV 8, 12 PK

  • Mfr # GI521135

  • Zoro # G106373258


product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 8
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI521135
Zoro #
G106373258
UPC #
707022431200
Country of Origin
United States

Dimensions

Nominal Filter Size
16x16x2
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Virtually Eliminate Shipping Damage By Using 100% Synthetic Media W/ Memory. The No Metal Design Allows For Reduced Landfill Waste, Is Fully Incinerable, And The Merv 8 Efficiency Can Used For Leed Points. The Filter Also Features A Low Pressure Drop And A 100% Recycled Paperboard Frame. Virtually Eliminates Shipping Damage. No Rohs Risk (Heavy Metals). Replacement Air Filter, Pre Filter. Upgrade From Fiberglass Panel Filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.