Zoro Homepage

20x14x1 Pleated Air Filter, MERV 8, 12 PK

  • Mfr # GI521714201

  • Zoro # G006372979


product price: $71.29
/pk 12, $5.94/ea

Key Features

Performance Rating
MERV 8
Nominal Height
14 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI521714201
Zoro #
G006372979
UPC #
707022456852
Country of Origin
United States

Dimensions

Nominal Filter Size
20x14x1
Nominal Height
14 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

VIRTUALLY ELIMINATE SHIPPING DAMAGE BY USING 100% SYNTHETIC MEDIA W/ MEMORY. THE NO METAL DESIGN ALLOWS FOR REDUCED LANDFILL WASTE, IS FULLY INCINERABLE, AND THE MERV 8 EFFICIENCY CAN USED FOR LEED POINTS. THE FILTER ALSO FEATURES A LOW PRESSURE DROP AND A 100% RECYCLED PAPERBOARD FRAME. VIRTUALLY ELIMINATES SHIPPING DAMAGE. NO ROHS RISK (HEAVY METALS). REPLACEMENT AIR FILTER, PRE FILTER. UPGRADE FROM FIBERGLASS PANEL FILTER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.