Zoro Homepage

20x25x1 Pleated Air Filter, Standard Capacity, MERV 8, 12 PK

  • Mfr # GI521720251

  • Zoro # G606373093


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x25x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Nominal Height
25 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI521720251
Zoro #
G606373093
UPC #
707022395069
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

VIRTUALLY ELIMINATE SHIPPING DAMAGE BY USING 100% SYNTHETIC MEDIA W/ MEMORY. THE NO METAL DESIGN ALLOWS FOR REDUCED LANDFILL WASTE, IS FULLY INCINERABLE, AND THE MERV 8 EFFICIENCY CAN USED FOR LEED POINTS. THE FILTER ALSO FEATURES A LOW PRESSURE DROP AND A 100% RECYCLED PAPERBOARD FRAME. CONSTRUCTED OF CLAY COATED PAPER BOARD (1" DEPTH) OR HIGH WET STRENGTH BEVERAGE BOARD (2" DEPTH), THESE AIR FILTERS PROVIDE INCREASED MOISTURE RESISTANCE. IDEAL FOR USE IN THE FOLLOWING APPLICATIONS : PREFILTER FOR HIGH EFFICIENCY FILTERS. OFFICE AND RETAIL. MANUFACTURING AND DISTRIBUTION. GOVERNMENT AND EDUCATIONAL FACILITIES. DOCTOR OFFICES, ASSISTED LIVING FACILITIES, AND HOSPITALS. HOTELS AND AIRPORTS. SINGLE AND MULTI-FAMILY HOUSING. BENEFITS OF GEC'STM MERV 8 PLEATED AIR FILTERS INCLUDE : 100% SYNTHETIC SELF SUPPORTING PLEATED MEDIA REDUCES WEIGHT AND DOES NOT SACRIFICE EFFICIENCY. DOES NOT RELY ON ELECTROSTATIC CHARGE. LOW RESISTANCE TO AIR FLOW MEANS MINIMAL ENERGY COSTS. MOISTURE RESISTANT AND WILL NOR PROMOTE MICROBIAL GROWTH. EFFECTIVELY REMOVES AIRBORNE IRRITANTS. PROTECTS COOLING & DUCTWORK OF HVAC SYSTEMS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.