Zoro Homepage

24x12x2 Pleated Air Filter, High Capacity, MERV 11, 12 PK

  • Mfr # GI519650

  • Zoro # G206373127


product price: $256.99
/pk 12, $21.42/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI519650
Zoro #
G206373127
UPC #
707022454575
Country of Origin
Indonesia

Dimensions

Nominal Filter Size
24x12x2
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
2 in

Details

Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Item
Pleated Air Filter

Description

THE PLEATED AIR FILTER IS A PERFECT FIT TO REMOVE AIRBORNE IRRITANTS IN THE HVAC UNITS IN COMMERCIAL, LIGHT COMMERCIAL AND INDUSTRIAL BUILDINGS ALIKE. IDEAL APPLICATIONS INCLUDE OFFICE AND RETAIL, INDUSTRIAL FILTRATION, SINGLE AND MULTI-FAMILY HOUSING, GOVERNMENT AND EDUCATION FACILITIES, AND HEALTHCARE APPLICATIONS FROM DOCTOR OFFICES AND ASSISTED LIVING FACILITIES TO HOSPITALS. ADDITIONAL ANTIMICROBIAL AGENT APPLIED TO MEDIA TO PREVENT MOLD GROWTH. THIS FILTER UTILIZES 100% SYNTHETIC MEDIA ACHIEVING A MERV 11 VALUE. PLEATED FILTERS ACCUMULATE HEAVIER, MORE RESTRICTIVE PARTICLES AT THE BOTTOM OR TIPS OF THE PLEATS, LEAVING THE SIDES OPEN LONGER FOR EFFECTIVE FILTRATION. THE LOW RESISTANCE IMPROVES AIR FLOW AND CAN GREATLY REDUCE ENERGY COSTS. THIS FILTER CAN BE A VALUABLE TOOL IN ACHIEVING POINTS FOR USGBC-LEED CERTIFICATION PROJECTS. LOW INITIAL PRESSURE DROP. INITIAL EFFICIENCY IS OVER 2 TIMES GREATER THAN TRADITIONAL COTTON POLY. MOISTURE RESISTANT 100% SYNTHETIC MEDIA. INITIAL EFFICIENCY GREATER THAN 74% ON 1-3 MICRON PARTICLES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.