Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24x20x2 Pleated Air Filter, MERV 13, 12 PK

  • Mfr # GI521525

  • Zoro # G206373219


product price: $428.99
/pk 12, $35.75/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 13
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI521525
Zoro #
G206373219
UPC #
707022454711
Country of Origin
China

Dimensions

Nominal Filter Size
24x20x2
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
2 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

THE PLEATED AIR FILTER IS A PERFECT FIT TO REMOVE AIRBORNE IRRITANTS IN THE HVAC UNITS IN COMMERCIAL, LIGHT COMMERCIAL AND INDUSTRIAL BUILDINGS ALIKE. IDEAL APPLICATIONS INCLUDE OFFICE AND RETAIL, INDUSTRIAL FILTRATION, SINGLE AND MULTI-FAMILY HOUSING, GOVERNMENT AND EDUCATION FACILITIES, AND HEALTHCARE APPLICATIONS FROM DOCTOR OFFICES AND ASSISTED LIVING FACILITIES TO HOSPITALS. ADDITIONAL ANTIMICROBIAL AGENT APPLIED TO MEDIA TO PREVENT MOLD GROWTH. THIS COMPACT DESIGN ALLOWS MINIMUM RESTRICTION TO AIR FLOW WHILE PROVIDING EXCEPTIONALLY HIGH MERV 13 EFFICIENCY. KEEP COILS, DIFFUSERS, DUCTWORK AND MUCH CLEANER WHILE REMOVING POLLEN AND ALLERGENS FROM THE OCCUPIED SPACE. PROVIDES POINTS TOWARD LEED CERTIFICATION. LOW RESISTANCE TO AIR FLOW REDUCES ENERGY COSTS. ELIMINATES NEED TO RETROFIT TO ACHIEVE HIGH. 100% SYNTHETIC MEDIA IS MOISTURE RESISTANT AND WILL NOT PROMOTE BIOLOGICAL GROWTH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.