Zoro Homepage

24x20x2 Pleated Air Filter, MERV 8, 12 PK

  • Mfr # GI510389

  • Zoro # G006372894


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI510389
Zoro #
G006372894
UPC #
707022431323
Country of Origin
United States

Dimensions

Nominal Filter Size
24x20x2
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The Pleated Air Filter Is A Perfect Fit To Remove Airborne Irritants In The Hvac Units In Commercial, Light Commercial And Industrial Buildings Alike. Ideal Applications Include Office And Retail, Industrial Filtration, Single And Multi-Family Housing, Government And Education Facilities, And Healthcare Applications From Doctor Offices And Assisted Living Facilities To Hospitals. Additional Antimicrobial Agent Applied To Media To Prevent Mold Growth. This Filter Utilizes A State-Of-The-Art 100% Synthetic Media To Achieve Exceptionally High Levels Of Efficiency With The Lowest Resistance To Air Flow Available And Is Effective In Removing Many Airborne Irritants Such As Pollens, Molds, Dander, And Dust. The Low Resistance Improves Air Flow And Can Greatly Reduce Energy Costs. This Filter Can Be A Valuable Tool In Achieving Points For Usgbc-Leed Certification Projects. The Advanced Media Does Not Rely On Electrostatic Charge For Efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.