Zoro Homepage

30x20x1 Pleated Air Filter, MERV 8, 12 PK

  • Mfr # GI521720301

  • Zoro # G206379068


product price: $217.99
/pk 12, $18.17/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
30 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI521720301
Zoro #
G206379068
UPC #
707022431378
Country of Origin
United States

Dimensions

Nominal Filter Size
30x20x1
Nominal Height
20 in
Nominal Width
30 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The FILTRATION GROUP - HVAC - GI521720301 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to trap airborne particles such as dust, pollen, mold spores and other contaminants that can potentially damage the system's equipment. It also plays a significant role in improving indoor air quality by eliminating unpleasant odors. The product falls under the category of "Pleated Air Filters" which are commonly used across various industries.
Key features of this product include:

  • Performance Rating: With a MERV 8 rating, this pleated air filter demonstrates efficient performance in trapping airborne particles. Higher MERV ratings indicate superior filtration capabilities.

  • Nominal Filter Size: Measuring approximately 30 inches in width, 20 inches in height and 1 inch in depth, these dimensions ensure compatibility with specific equipment or systems.
    Please note that regular replacement of this filter contributes to optimal performance of your HVAC system while maintaining good indoor air quality for industry professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.