This item is Discontinued.

No Product Image Available

replaces FILTREC D840C25A, Pressure Line, Outside-In (Discontinued)

  • Mfr # MF0576054
  • Zoro # G603534923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0576054
Zoro #
G603534923
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.69

Details

Filter Style
Pressure Line
Replaces OEM Brand
FILTREC
Replaces OEM Part
D840C25A
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Viton
OD Top
3.07
OD Bottom
3.07
ID Top
1.59
Collapse Pressure
145
Micron Rating
25
Application
Filtration
Product Media
Cellulose
By-Pass
No
Weight
1.2056

Description

Main Filter MF0576054 replaces OEM D840C25A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 6.69in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.59in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.