Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10x10x1 Pleated Air Filter, Polypropylene, MERV 8

  • Mfr # 771-4

  • Zoro # G012005052


product price: $21.91
/ea
Sold in multiples of 4 for $87.64

Key Features

Performance Rating
MERV 8
Frame or Header Material
Polypropylene
Media Material
Polypropylene
Nominal Height
10 in
Nominal Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-4
Zoro #
G012005052
UPC #
76308428532
Country of Origin
Mexico

Dimensions

Nominal Filter Size
10x10x1
Nominal Height
10 in
Nominal Width
10 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Frame or Header Material
Polypropylene
Media Material
Polypropylene
Item
Pleated Air Filter
For Use With (Systems)
Air Filters

Description


  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.