12 in. W X 36 in. H X 1 in. D 1500 MPR Pleated Air Filter 1 pk

  • Mfr # 2014DC-4

  • Zoro # G221730653


product price:  $24.19
/ea
Sold in multiples of 4 for $96.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2014DC-4
Zoro #
G221730653
UPC #
051111020142
Country of Origin
United States

Description

Filtrete 12x36x1 MRP 1500 Air Filter, made by 3M, helps capture unwanted particles from your household air to contribute to a cleaner, fresher home environment. Designed with exclusive Filtrete 3 in 1 technology, including a high MPR 1500 and MERV 12 rating, your AC filter will help pull and capture countless microparticles such as pet dander, smoke, bacteria and up to 54 percent of virus airborne particles while letting cleaner air flow through. Your Filtrete Filter will also capture large particles, including lint, pollen and household dust. This filter is also CERTIFIED asthma and allergy friendly. Use a 3 month pleated 1 inch home HVAC filter in your furnace, air conditioner or HVAC system. For optimal performance of your heating and cooling system or HVAC system, change your furnace filter at least every 90 days. Note: For easy replacement reminders, create a change countdown in the Filtrete Smart App. Simply use the app to scan the barcode on your filter's packaging, then choose 30, 60 or 90 days for your replacement countdown. When the filter's life is up, you'll get a notification to change your filter. The No. 1 Recommended HVAC Air Filter Brand, Filtrete Home Air Filters provide the breakthrough technology needed to change how we clean our air, by filtering out particles both large and invisible, to create a cleaner, healthier home for ourselves and our families. Residential use only * * (1) Based on airborne MS2 virus testing. Initial efficiency. * (2) As outlined in report ASCR: 1246-01. * (3) Based on the 2022 Ipsos US Brand Health Study of Residential HVAC Air Filters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.