
12x24x1 Pleated Air Filter, Polypropylene, MERV 8
Mfr # 720-4
Zoro # G912004049
product price: $9.99
/eaSold in multiples of 4 for $39.96
Key Features
Performance Rating
MERV 8
Media Material
Polypropylene
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720-4
Zoro #
G912004049
UPC #
76308408923
Country of Origin
United States
Dimensions
Nominal Filter Size
12x24x1
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Media Material
Polypropylene
Item
Pleated Air Filter
Description
You run a tight ship at home, from floor to ceiling and everywhere in between. Unfortunately, ordinary home non-electrostatic air filters aren't super effective at capturing unwanted particles. Good News the unique design of the electrostatically charged Filtrete Dust, Pollen and Pet Dander Air Filter attracts and traps more particles from your air through your heating and cooling system, making quality control a breeze. With each cycle through the filter, your indoor air becomes a little bit cleaner.
- • Create a change countdown in the Filtrete smart app, simply use the app to scan the barcode on your filter's packaging, then choose 30, 60, 90 days for your replace countdown, when the lifespan is up, you'll get a notification to change your filter
- • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool-wasting energy
- • For optimal performance of your heating and cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters and 12 months for 4 - 5 in filters
- • The higher the MPR, the more microparticles such as pollen, pet dander and smoke your filter will capture from the air passing through it
- • For residential use only
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.