Zoro Homepage

12x30 Pleated Air Filter, Polypropylene, MERV 11

  • Mfr # AL42-4

  • Zoro # G613759224


product price: $17.75
/ea
Sold in multiples of 4 for $71.00

Key Features

Performance Rating
MERV 11
Media Material
Polypropylene
Nominal Height
30 in
Nominal Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL42-4
Zoro #
G613759224
UPC #
51141959580
Country of Origin
Mexico

Dimensions

Nominal Filter Size
12x30
Nominal Height
30 in
Nominal Width
12 in

Details

Performance Rating
MERV 11
Media Material
Polypropylene
Item
Pleated Air Filter

Description

Filtrete Air Filter, Non-Electrostatic, Pleated, MPR Rating: 1000, 11 MERV, Fiberglass Filter Media, Polypropylene Frame, 12 in Length, 30 in Width, 1 in Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.