Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14x14x1 Pleated Air Filter, Polypropylene, MERV 8

  • Mfr # 711-4

  • Zoro # G312004090


product price: $10.25
/ea
Sold in multiples of 4 for $41.00

Key Features

Performance Rating
MERV 8
Media Material
Polypropylene
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-4
Zoro #
G312004090
UPC #
76308408893
Country of Origin
United States

Dimensions

Nominal Filter Size
14x14x1
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Media Material
Polypropylene
Item
Pleated Air Filter

Description

You run a tight ship at home, from floor to ceiling and everywhere in between. Unfortunately, ordinary home non-electrostatic air filters aren’t super effective at capturing unwanted particles. Good News - The unique design of the electrostatically charged Filtrete Dust, Pollen & Pet Dander Air Filter attracts and traps more particles from your air through your heating and cooling system, making quality control a breeze. With each cycle through the filter, your indoor air becomes a little bit cleaner.


  • • Create a change countdown in the Filtrete smart app, simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60, 90 days for your replace countdown, when the lifespan is up, you’ll get a notification to change your filter
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool-wasting energy, sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you
  • • For optimal performance of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters and 12 months for 4 - 5 in filters
  • • The higher the MPR, the more microparticles - such as pollen, pet dander and smoke - your filter will capture from the air passing through it
  • • Designed with exclusive Filtrete brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
  • • Outperforms fiberglass, washable and 3-month pleated 1 in. Air filters for your furnace, air conditioner or HVAC system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.