Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x25x5 Pleated Air Filter, Polyester, MERV 12

  • Mfr # NDP01-5IN-2

  • Zoro # G105265189


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

Performance Rating
MERV 12
Media Material
Polyester
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDP01-5IN-2
Zoro #
G105265189
UPC #
76308870942
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x5
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in

Details

Performance Rating
MERV 12
Media Material
Polyester
Item
Pleated Air Filter

Description

The Filtrete Allergen, Bacteria & Virus Deep Pleat Filter attracts and captures microscopic particles like bacteria, particles that can carry viruses, and large particles like mold spores and pollen. For residential use only. Actual filter depth is 4.88".


  • • Actual filter size is: 15.75 in x 24.125 in x 4.875 in *
  • • This filter is compatible with TrionAirBear furnaces calling for a 5" filter *
  • • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022) *
  • • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it *
  • • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system *
  • • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 12 months for 4in. and 5in. Filters *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.