Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x25x1 Pleated Air Filter, Polypropylene, MERV 8

  • Mfr # 746-4

  • Zoro # G512003831


product price: $13.64
/ea
Sold in multiples of 4 for $54.56

Key Features

Performance Rating
MERV 8
Media Material
Polypropylene
Nominal Height
25 in
Nominal Width
18 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-4
Zoro #
G512003831
UPC #
76308428518
Country of Origin
Mexico

Dimensions

Nominal Filter Size
18x25x1
Nominal Height
25 in
Nominal Width
18 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Media Material
Polypropylene
Item
Pleated Air Filter

Description


  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.